Beli thermometer analog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEL-TRU Analog Dial Thermometer Stem
    Mulai

    Rp839.900

    TEL-TRU Analog Dial Thermometer Stem
    atribut:
    • UNSPSC: 41111915
  2. TRUSCO Analog Themo-Hygrometer
    Mulai

    Rp1.099.900

    TRUSCO Analog Themo-Hygrometer
    atribut:
    • Weight (g): 730
    • Minimum: (Temperature) 2 degree C, (humidity) 5% RH
    • Measurement Item: temperature humidity
    • Dimensions (Width W x Depth D x Height H) (mm): 285x35x285
    • Humidity Measurement Range (%): 20-100
    • Type of display Temperature: analog
    • Thermometer Type: Wall hanging
    • Measurement Temperature Range (°C): -30-50
  3. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.399.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  4. EMPEX INSTRUMENTS Extra Thermo-Hygrometer
    Mulai

    Rp229.900

    EMPEX INSTRUMENTS Extra Thermo-Hygrometer
    Deskripsi:
    A simple and easy-to-read wall-mounted temperature/humidity meter. Bimetal type thermometer and bimaterial type hygrometer.
    atribut:
    • Mounting Type: Wall hanging
    • Power Supply: Unnecessary
    • Accuracy: Temperature ±1°C (-20 to 40°C), Humidity ±3% RH (35 to 75% RH normal temperature)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Installation: Wall hanging
    • Dimensions (Diameter x Thickness) (mm): 120x27
    • Humidity Measurement Range (%): 10~80
    • Main Unit Dimensions (WxDxH) (mm): 120x27x120
    • Temperature Display: Analog
    • Temperature Measurement Range (°C): -30~50
    • Temperature and Humidity Display (°C/%RH): -30~+50, 10~90
  5. Shinwa Rules Temperature and Hygrometer U Series
    Mulai

    Rp159.900

    Shinwa Rules Temperature and Hygrometer U Series
    Deskripsi:
    Temperature Pricision- -21℃ or less: ± 4℃, -20 to 40℃: ± 2℃, 41℃ or more: ± 4℃
    atribut:
    • Installation Method: Wall hanging
    • Type of display Temperature: analog
    • 1 Scale: Thermometer: 2°C, hygrometer: 5%
    • Humidity Measurement Range: 10 to 90%
    • Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
    • Material: Body: Polystyrene resin, ABS resin
    • Temperature Measurement Range: -30 to 50°C
  6. Sato Keiryoki Mfg Minimax 2 (Maximum / Minimum Thermometer)
    Mulai

    Rp729.900

    Sato Keiryoki Mfg Minimax 2 (Maximum / Minimum Thermometer)
    Deskripsi:
    The maximum / minimum temperature and the current temperature can be read at a glance, and it is small and does not take up space.For temperature control in greenhouses, greenhouses, etc.Avoid exposure to direct sunlight or rain or water.
    atribut:
    • Mounting Type: Wall hanging
    • AS ONE Part Number: 1-603-01
    • Mass (g): About 160
    • Temperature Display: analog
    • Accuracy (°C): ±2
    • DiameterxLength (Φmmxmm): Φ135x35
    • Measurement Range (°C): -30 to +50
    • Minimum Scale (°C): 2
  7. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

  8. CRECER Precision Thermo-Hygrometer
    Mulai

    Rp339.900

    CRECER Precision Thermo-Hygrometer
    Deskripsi:
    Can be placed in a showcase! Small precision thermometer for desktop
    atribut:
    • Material: Plastic
    • Type: Tabletop
    • Mounting Type: Tabletop
    • Main Unit Dimensions (mm): 28x48x14
    • Temperature Display: Analog
    • 1 Scale (%): 2
    • Humidity Measurement Range (%): 0~100
    • Mass of Main Unit (g): 10
    • Minimum Scale (°C): 2
  9. CP Thermometer Bimetal Analog
    Mulai

    Rp229.900

    CP Thermometer Bimetal Analog
    atribut:
    • Size (inch): 3
    • Lever Length (mm): 6
  10. Shinwa Rules Temperature and Hygrometer F Series
    Mulai

    Rp319.900

    Shinwa Rules Temperature and Hygrometer F Series
    Deskripsi:
    Temperature Pricision- -20 to 40℃ : ± 2℃, otherwise: ± 4℃
    atribut:
    • Installation Method: Wall hanging
    • Type of display Temperature: analog
    • Dimension: Ø 156x30mm
    • 1 Scale: Thermometer: 2°C, hygrometer: 5%
    • Humidity Measurement Range: 0 to 100%
    • Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
    • Material: Body: Polystyrene resin, ABS resin
    • Temperature Measurement Range: -30 to 50°C
  11. TEL-TRU General Purpose Thread-Mounted Dial Thermometer
    Mulai

    Rp1.499.900

    TEL-TRU General Purpose Thread-Mounted Dial Thermometer
    Deskripsi:
    Adjustable thread-mount thermometers have a dial that can be moved to different positions for monitoring. They thread onto pipe or tank connections directly and measure and monitor temperatures.
    atribut:
    • UNSPSC: 41111915
    • Accuracy: ±1%
    • Adjustments: External
    • Brand: TEL-TRU
    • Case Features: Hermetically Sealed
    • Construction: 304 Stainless Steel Housing and Stem with Glass Lens
    • Corrosion Resistant: No
    • Functions: Manual Calibration
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Includes NIST-Traceable Certificate: No
    • Lead Free: Yes
    • Lens Material: Glass
    • Long Reach: Yes
    • Maximum Operating Pressure: Not Rated
    • Process Connection (inch): 1/2 NPT
    • Scale Type: Dial
    • Shatterproof: No
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 Stainless Steel
    • Thermometer Type: Industrial Dial Thermometer
    • Thread Gender: Male
    • Thread Size (inch): 1/2 in
    • Thread Type: NPT
    • Vibration Resistant: No
  12. SK SATO Bimetal Thermometer
    Mulai

    Rp3.699.900

    SK SATO Bimetal Thermometer
    Deskripsi:
    -The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
  13. TRUSCO Analog Thermometer
    Mulai

    Rp899.900

    TRUSCO Analog Thermometer
    atribut:
    • Dimensions (Width W x Depth D x Height H) (mm): 285 x 35 x 285
    • Measurement Item: Temperature
    • Measurement Pricision: (Temperature) + / Over 2degreeC
    • Measurement Temperature Range (°C): -30 to 50
    • Measuring Range: Temperature
    • Minimum: 2 degree C
    • Thermometer Type: Wall Hanging
    • Type of display Temperature: Analog
    • Weight (g): 730
  14. ACURITE Wall-Mount Analog Thermometer & Hygrometer
    Mulai

    Rp269.900

    ACURITE Wall-Mount Analog Thermometer & Hygrometer
    Deskripsi:
    These thermometers have a large dial face that’s easy to read and shows temperatures in Fahrenheit and/or Celsius. Select thermometers also measure humidity levels with a smaller dial. These thermometers are weather-resistant and commonly mounted on walls indoors and outdoors and used in commercial, residential, construction, or recreational applications to check temperatures at a glance.
    atribut:
    • Application: Indoor/Outdoor
    • Brand: ACURITE
    • Dial Design: Black Scale on White Dial
    • Dial Face Color: White
    • Scale Color: Black
    • Temperature Graduations (°F): 2
  15. WINTERS Thread-Mounted Glass Thermometer
    Mulai

    Rp789.900

    WINTERS Thread-Mounted Glass Thermometer
    Deskripsi:
    These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.
    atribut:
    • UNSPSC: 41112213
    • Brand: WINTERS
    • Corrosion Resistant: No
    • Fluid Material: Kerosene
    • Includes NIST-Traceable Certificate: No
    • Includes Thermowell: Yes
    • Maximum Operating Pressure (psi): 710
    • NSF Rated: Yes
    • Scale: Celsius; Fahrenheit
    • Scale Type: Liquid-in-Glass
    • Shank type: Straight
    • Thermometer Thread Gender: Male
    • Thermometer Type: Lead-Free Glass Thermometer Assembly
    • Thermowell Material: Lead-Free Brass
    • Thermowell Thread Gender: Male
    • Thermowell Thread Type: NPT
  16. Kenmaster Bimetal Dial Thermometer
    Mulai

    Rp139.900

    Kenmaster Bimetal Dial Thermometer
    Deskripsi:
    Suhu yang akurat mempermudah Anda mengatur tingkat kematangan makanan.
    atribut:
    • Temperature Range (°C): 0 to 300
    • Dial Diameter (inch): 3
    • Probe Length (mm): 100
  17. Thermo Scientific Cimarec Stirring Hotplates Series
    Mulai

    Rp13.999.900

    Thermo Scientific Cimarec Stirring Hotplates Series
    Deskripsi:
    Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
    atribut:
    • Top Plate Material: Ceramic
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Plug Type: EU
  18. TEL-TRU Vat & Pan Clip-On Dial Thermometer
    Mulai

    Rp919.900

    TEL-TRU Vat & Pan Clip-On Dial Thermometer
    Deskripsi:
    These general purpose vat and pan clip-on thermometers monitor the temperatures of laboratory or industrial applications where no contact with food is required.
    atribut:
    • Accuracy: ±1%
    • Brand: TEL-TRU
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Includes NIST-Traceable Certificate: No
    • Long Reach: No
    • Scale Type: Dial
Daftar Harga thermometer analog Terbaru March 2026
Shinwa Rules Thermo-HygrometerRp299.900
TEL-TRU Analog Dial Thermometer StemRp839.900
TRUSCO Analog Themo-HygrometerRp1.099.900
YAMAMOTO KEIKI All SUS Bimetal ThermometerRp2.399.900
EMPEX INSTRUMENTS Extra Thermo-HygrometerRp229.900
Shinwa Rules Temperature and Hygrometer U SeriesRp159.900
Sato Keiryoki Mfg Minimax 2 (Maximum / Minimum Thermometer)Rp729.900
SHINWA Thermometer Bar TypeRp52.900
CRECER Precision Thermo-HygrometerRp339.900
CP Thermometer Bimetal AnalogRp229.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)

Halaman Terkait